R156.44
Ex VAT
R179.91
Inc VAT
11 Variations Available
Product Details
Product Specification
These bi-hexagon, 12-point deep sockets from Kennedy® feature a side drive design for a higher torque offering than standard sockets. Ideal for use with worn nuts, they provide an excellent grip.
Features and Benefits
• Designed to grip worn nuts and will not round off existing nuts
• All have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories
• Requires only a one-twelfth turn to engage the next point of the socket
Typical Applications
• Fitting and removing sockets
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 1/2in. |
EAN | 5036140136502 |
ECLASS Code | 21040218 |
Size System | Imperial |
Socket Type | Bi-Hexagon Socket |
UNSPSC Code | 27111704 |