R282.33
Ex VAT
R324.68
Inc VAT
6 Variations Available
Product Details
Product Specification
Designed to give greater flexibility and improved access when working in difficult conditions. Bi-hexagon (12 point). Manufactured from fully polished chrome vanadium steel. Conform with ANSI B107.5M.
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140131316 |
Finish/Coating | Polished |
Insulated | No |
Material | Steel |
Overall Length | 185mm |
Size | 10mm x 11mm |
Size System | Metric |
Standards Met | ANSI B107.5M. |
UNSPSC Code | 27111725 |
Wrench Type | Swivel Head Socket Wrench |