R125.89
Ex VAT
R144.77
Inc VAT
9 Variations Available
Product Details
Product Specification
Often used in the automotive and aerospace industries, these 3/4in. hexagon screwdriver socket bits are manufactured with a weight to strength ratio that ensures the reliability and accessibility that is important in this type of environment.
Made from chrome vanadium steel, fully chrome plated with a mirror finish and aluminium-free, each piece has a ball retaining groove.
Features and Benefits
• Used within the automotive and aerospace industries
• Chrome vanadium steel construction makes for a highly resilient product
• Aluminium-free construction makes the product ideal for non-sparking applications
• Mirror finish ensures a quick and easy tool clean
• Available in a range of sizes to suit your needs
• All have ball retaining grooves for a positive lock with your tool handle
Typical Applications
• Construction
• Automotive
• Electrical
• DIY
Standards
• Conform to DIN standards
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/8in. |
EAN | 5036140134553 |
ECLASS Code | 21040218 |
Size System | Imperial |
Socket Type | Hexagon Bit Socket |
UNSPSC Code | 27111704 |