logo

Kennedy

1/4" A/F IMPACT SOCKET 3/8" SQ DR

SKU:

KEN5838665K

MPN:

24036308

R48.89

Ex VAT

R56.22

Inc VAT

IN STOCK (50+)

    Product Details

    The Kennedy® 3/8in. drive size A/F (across flats) impact sockets are manufactured from high quality chrome molybdenum steel for durability and strength. Specifically designed for use with impact wrenches or drivers, these robust Kennedy® sockets easily withstand the high torque generated in industrial-level applications.


    Features and Benefits
    • Black oxidised finish is corrosion-resistant and won't chip or break under pressure
    • Highly compatible with various tools for operator convenience
    • High torque capacity allows them to handle the transfer of torque without taking damage
    • Permanent laser etched size markings for easy identification


    Typical Applications
    • Automotive
    • Construction
    • Machinery maintenance
    • Industrial applications
    • DIY enthusiasts
    • Agricultural machinery
    • Equipment repair


    Standards
    • SAE
    • USA Federal Standard GGG-W-660A


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    3/8in.

    ECLASS Code

    21040218

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704