noscriptKennedy B2J2R5TZ09D122001, Torx Key, Screwdriver, Torx, T9 | Cromwell Tools
logo

Kennedy

B2J2R5TZ09D122001, Torx Key, Screwdriver, Torx, T9

SKU:

KEN6030090D

R51.33

Ex VAT

R59.03

Inc VAT

IN STOCK (50+)

    Product Details

    Available in a range of sizes, these TX keys come equipped with a comfortable screwdriver handle style grip. Suitable for all applications but particularly favoured for use when replacing shims and inserts on replaceable tipped carbide tooling, each blade on the driver is made from chrome molybdenum steel and is marked with its size. Finished with a black oxide treatment.


    Features and Benefits
    • Each product is marked with its size for easy identification of the correct tool
    • High impact plastic handle improves user comfort and control
    • Chrome molybdenum steel blades are durable and highly resilient
    • Available in an array of sizes to suit your requirements
    • Black oxide finish provides additional protection against corrosion and wear and tear


    Typical Applications
    • General assembly
    • Engineering
    • Maintenance and repair
    • Electrical


    Product Specification
    Attribute
    Value

    Body Shape

    Screwdriver

    Brand

    Kennedy

    EAN

    5036140146310

    ECLASS Code

    21040190

    Finish/Coating

    Black Oxide

    Handle Material

    High Impact Plastic

    MFR Part No.

    B2J2R5TZ09D122001

    Number of Pieces

    1

    Overall Length

    75mm

    Pack Type

    Single

    Tip Material

    Steel

    Tip Size

    T9

    Tip Type

    Torx

    UNSPSC Code

    27111716