logo

Kennedy

045-4040-KB5S, Torx Key, L-Handle, Torx, T40

SKU:

KEN6030400K

R34.22

Ex VAT

R39.35

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from chrome molybdenum steel.


    Product Specification
    Attribute
    Value

    Body Shape

    L-Handle

    Brand

    Kennedy

    EAN

    5036140146440

    ECLASS Code

    21040190

    Finish/Coating

    Black Oxide

    Handle Material

    Steel

    MFR Part No.

    045-4040-KB5S

    Number of Pieces

    1

    Overall Length

    85mm

    Pack Type

    Single

    Tip Material

    Steel

    Tip Size

    T40

    Tip Type

    Torx

    UNSPSC Code

    27111716