R51.33
Ex VAT
R59.03
Inc VAT
9 Variations Available
Product Details
Product Specification
These metric hexagon ball drivers ar available in a range of metric sizes. Boasting fluted, impact plastic handles, the products can be used at angles of up to 25° from the screw head, making them ideal for awkward access areas. Manufactured from hardened carbon steel with a black oxide finish.
Features and Benefits
• Can be used at angles of up to 25° from the screw head, making them ideal for awkward access areas
• Manufactured from hardened carbon steel for resilience
• Possess fluted driver handles to deliver impressive torque with ease and comfort
• Black oxide finish protects the product from corrosion and wear and tear
• High impact plastic handle is oil and chemical resistant for durability
• Available in a variety of metric sizes to suit your application
Typical Applications
• Bicycle Repair and Maintenance
• Furntite Assembly
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140145634 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 5 |
Pack Type | Single |
Tip Material | Steel |
Tip Size (mm) | 2.5mm |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |