logo

Kennedy

Hex Key, L-Handle, Hex, Imperial, 1/4", 20-piece

SKU:

KEN6010160K

R10.89

Ex VAT

R12.52

Inc VAT

IN STOCK (50+)

    Product Details

    Our Kennedy® Standard-Length Hexagon Keys are forged from robust chrome vanadium steel for unparalleled durability. The black oxide coating, precision square cut ends, and accurate imperial dimensions ensure top-notch performance. These keys guarantee complete socket contact for a secure grip, and are available in various sizes.


    Features and Benefits
    • Precision square cut ends make for a positive fit with hexagon head sockets
    • Black oxide finish bolsters the product's resistance to corrosion as well as more general wear and tear
    • Manufactured from chrome vanadium steel for optimum durability
    • Available in a variety of imperial sizes to suit your requirements


    Typical Applications
    • Bicycle Repair and Maintenance
    • Furniture Assembly


    Standards
    • DIN ISO 2936


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140144828

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Imperial

    Number of Pieces

    25

    Tip Material

    Chrome Vanadium Steel

    Tip Size (inch)

    1/4in.

    Tip Type

    Hex

    UNSPSC Code

    27111710