R4.36
Ex VAT
R5.01
Inc VAT
22 Variations Available
Product Details
Product Specification
Our Kennedy® Standard-Length Hexagon Keys are forged from robust chrome vanadium steel for unparalleled durability. The black oxide coating, precision square cut ends, and accurate imperial dimensions ensure top-notch performance. These keys guarantee complete socket contact for a secure grip, and are available in various sizes.
Features and Benefits
• Precision square cut ends make for a positive fit with hexagon head sockets
• Black oxide finish bolsters the product's resistance to corrosion as well as more general wear and tear
• Manufactured from chrome vanadium steel for optimum durability
• Available in a variety of imperial sizes to suit your requirements
Typical Applications
• Bicycle Repair and Maintenance
• Furniture Assembly
Standards
• DIN ISO 2936
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140144712 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial |
Number of Pieces | 50 |
Tip Material | Chrome Vanadium Steel |
Tip Size (inch) | 0.035in. |
Tip Type | Hex |
UNSPSC Code | 27111710 |