R30.56
Ex VAT
R35.14
Inc VAT
7 Variations Available
Product Details
Product Specification
Made with chrome vanadium steel for increased durability these metric double ended spanners from Senator com in a range of sizes from 6-32mm.
Features and Benefits
• Made of chrome vanadium steel for prolonged tool lifespan
• Satin finish for easy tool care
• 15° cranked heads allows for good range of wrenching motion
Standards
• Conforms to DIN 3110
Notes
• Sizes 6-32mm
Attribute | Value |
---|---|
Brand | Senator |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Matte |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Overall Length | 172mm |
Single or Double End | Double End |
Spanner Size | 12 x 13mm |
Standards Met | DIN 3110 |
Type | Open Ended Spanner |
UNSPSC Code | 27111726 |