R359.33
Ex VAT
R413.23
Inc VAT
3 Variations Available
Product Details
Product Specification
Manufactured to surpass the performance test BS2558: 1954. The sockets locate directly onto the handle relieving stress on the rivet. All sockets are plated, hardened and stress relieved to ensure they retain their shape.
Single Ended Swing Over Spanners
Single ended swingover handle spanners. Available in 7/16" or 1/2" Whitworth socket end size for use on fixings.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140127326 |
ECLASS Code | 21040105 |
End Style | Closed |
Insulated | No |
Metric or Imperial | Imperial |
Overall Length | 275mm |
Single or Double End | Single End |
Standards Met | BS2558: 1954 |
Type | Socket Wrench |
UNSPSC Code | 27111726 |