R78.22
Ex VAT
R89.95
Inc VAT
13 Variations Available
Product Details
Product Specification
Conform to ASME B107.4. & ANSI B107.9M. Made from high quality chrome vanadium steel. Satin finish body with highly polished heads. Offset ends. The wrench will fit over the pipe to give a positive location on the nut. Can be used on hydraulic pipes, brake pipes etc.
Chrome plated finish to pevent from corosion.
15° Head angle
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140131101 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Satin |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Overall Length | 135mm |
Single or Double End | Single End |
Spanner Size | 6 x 8mm |
Standards Met | ANSI B107.9M. ASME B107.4. |
Type | Ring Spanner |
UNSPSC Code | 27111726 |