R63.56
Ex VAT
R73.09
Inc VAT
38 Variations Available
Product Details
Product Specification
Product Documents
Supplied in metric sizes, this range of double-ended spanners is highly versatile. Constructed from chrome vanadium steel* with a satin finish body and highly polished heads, the product is completed by a 15° offset angled head. Available in multiple sizes to allow you to select the product best suited to your application.
Features and Benefits
• Manufactured from chrome vanadium steel* which is highly robust and durable
• Double-ended design gives double the tool life and use
• Highly polished heads repel dirt and grime and make for easier cleaning
• 15° offset angled head allows for access in restricted areas and makes turning easier
• Available in an array of sizes to suit your specific application
Typical Applications
• Plumbing
• DIY
• Automotive
• Engineering
Standards
• ASME B107: Sizes 36 x 41mm to 46mm x 50mm
• DIN 3310: Sizes 4 x 5mm to 32 x 36mm
Notes
• *36 x 41, 41 x 46, 46 x 50mm are made from drop forged carbon steel
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140128071 |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Satin |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Overall Length | 103mm |
Single or Double End | Double End |
Spanner Size | 4 x 5mm |
Standards Met | DIN 3110 |
Type | Open Ended Spanner |
UNSPSC Code | 27111726 |