logo

Kennedy

Single End, Open Ended Slogging Spanner, 30mm, Metric

SKU:

KEN5806030K

R402.11

Ex VAT

R462.43

Inc VAT

IN STOCK (50+)

    Product Details

    These open ended slogging spanners from Kennedy® feature short handles and flat striking faces to allow hammer blows to be used.


    Features and Benefits
    • Manufactured from forged and hardened steel to strength


    Typical Applications
    • To loosen or tighten stubborn fasteners
    • Rail repairs and maintenance


    Standards
    • DIN 133


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140061057

    ECLASS Code

    21040105

    End Style

    Open

    Finish/Coating

    Chrome Satin

    Insulated

    No

    Material

    Hardened Steel

    Metric or Imperial

    Metric

    Overall Length

    190mm

    Single or Double End

    Single End

    Spanner Size

    30mm

    Standards Met

    DIN 133

    Type

    Open Ended Slogging Spanner

    UNSPSC Code

    27111726