R128.33
Ex VAT
R147.58
Inc VAT
4 Variations Available
Product Details
Product Specification
Conform to: ASME B107.4 & ANSI B107.6. Made from chrome vanadium steel with a highly polished mirror finish. Made to American Federal Standards, giving higher torque therefore improved performance. The wrench will fit over the pipe to give a positive location on the nut. Can be used on hydraulic pipes, brake pipes etc.
Chrome plated finish to pevent from corosion.
15° Head angle
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140128675 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Mirror Polished |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Overall Length | 155mm |
Single or Double End | Single End |
Standards Met | ANSI B107.9. ASME B107.4. |
Type | Ring Spanner |
UNSPSC Code | 27111726 |