R322.67
Ex VAT
R371.07
Inc VAT
8 Variations Available
Product Details
Product Specification
Designed to engage the nut from the side. As it only engages on two faces of the fastener, care must be taken to ensure that the correct size spanner is always used. Tapered handle for assisting with alignment of fixing holes on jigs and fabrications.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140127180 |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Black Oxide |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Overall Length | 300mm |
Single or Double End | Single End |
Spanner Size | 27mm |
Type | Open End Podger Spanner |
UNSPSC Code | 27111726 |