noscriptKennedy 140MM INSULATED REVERSIBLE RATCHET 1/4"SQ/DR - 1000 V 5342445K | Cromwell Tools
logo

Kennedy

140MM INSULATED REVERSIBLE RATCHET 1/4"SQ/DR - 1000 V

SKU:

KEN5342445K

MPN:

5342445K

R3715.56

Ex VAT

R4272.89

Inc VAT

IN STOCK (14)

    Product Details

    These insulated reversible ratchets from Kennedy® are made from high-quality, chrome-plated steel and have been twice dipped in insulation to protect users against up to 1000 volts of electricity.


    Features and Benefits
    • Forward and reverse gears for convenient working
    • Individually tested against high voltage
    • Style and size printed on the body for easy identification
    • Dual-layer insulation protects against electricity up to 1000 volts


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140499652

    ECLASS Code

    21040105

    End Style

    Closed

    Finish/Coating

    Chrome-Plated

    Insulated

    Yes

    Material

    Steel

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Overall Length

    140mm

    Single or Double End

    Single End

    Standards Met

    IEC 60900

    Type

    Ratchet Combination Spanner

    UNSPSC Code

    27111726