R10057.67
Ex VAT
R11566.32
Inc VAT
Product Details
Product Specification
Micrometer style fine adjustment with positive locking system. Automatic resetting with audible click when the wrench slips.
Accurate repeatability. Aircraft specification stainless steel heads, aluminium handles.
Designed to operate in any environment from the toughest engineering production line to fine finish assembly areas.
Manufactured to ISO 6789-2:2017.
Attribute | Value |
---|---|
Accuracy | 6% |
Brand | Q-Torq |
Drive Shape | Square |
Drive Size | 1/4in. |
EAN | 0701698905874 |
ECLASS Code | 21040190 |
Graduations | 0.05Nm |
MFR Part No. | TCW5 |
Overall Length | 195mm |
Torque Range | 1 to 5Nm |
Torque Wrench Type | Slipper |
UNSPSC Code | 27111715 |