noscriptKennedy Stem Parallel-ended, Plain Edge Finder, 1/2" Contact Diameter | Cromwell Tools
logo

Kennedy

Stem Parallel-ended, Plain Edge Finder, 1/2" Contact Diameter

SKU:

KEN5181470K

R101.44

Ex VAT

R116.66

Inc VAT

IN STOCK (50+)

    Product Details

    The Kennedy® plain edge finder is a simple yet essential tool used in machining and metalworking to accurately locate the edges or reference points of a workpiece.


    Features and Benefits
    • Made from hardened steel
    • Can be used on flat surfaces, straight edges, shoulders, grooves, studs, dowels, centre points and scribed lines
    • Simple to use and requires minimal training
    • Reduced wasted material as edge detection helps prevent errors in machining


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140110847

    ECLASS Code

    23049190

    Overall Length

    80mm

    Shank Diameter

    0.5in.

    Stem Type

    Parallel-ended

    Tool Type

    Plain Edge Finder

    UNSPSC Code

    23153013