noscriptKennedy Numbers 0 to 9, Steel, Stencil, 60mm Character Height, Set of 10 | Cromwell Tools
logo

Kennedy

Numbers 0 to 9, Steel, Stencil, 60mm Character Height, Set of 10

SKU:

KEN5610600K

R436.33

Ex VAT

R501.78

Inc VAT

OUT OF STOCK

    Product Details

    These number stencil sets all contain 10 pieces, with numbers 0-9, in varying sizes depending on your selection. The stencils are manufactured from hard-wearing quality steel (except for products KEN-561-1500K and KEN-561-2000K which are manufactured from xinc) with precision cut letters for a clean sharp image. Suitable for use with all paints and marking compounds for marking packing cases with shipping details, loading/work bay walls for identification, car park spaces and countless other applications.


    Features and Benefits
    • Each number is waterproof and resistant to corrosion for overall product longevity
    • All sets contain numbers 0-9 for a wide scope of use
    • All stencils are manufactured from steel (except KEN-561-1500K and KEN-561-2000K which are manufactured from zinc) for durability
    • Available in a range of sizes to suit your exact needs


    Typical Applications
    • Industrial
    • Warehousing
    • DIY


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Character Description

    0 1 2 3 4 5 6 7 8 9

    Character Height

    60mm

    Dimensions

    110x90mm

    EAN

    5036140119437

    ECLASS Code

    24252001

    Material

    Steel

    Number of Pieces

    10

    Overall Height

    110mm

    Overall Width

    90mm

    Resistance Properties

    Waterproof

    UNSPSC Code

    27112300