R5376.56
Ex VAT
R6183.04
Inc VAT
Product Details
Product Specification
Product Documents
FAG050m
For metal dressing, rust removal, weld preparation and automotive
bodywork fabrication in hard to reach areas. Speed regulator. Safety
release throttle. Heavy duty disc guard. Side exhaust. Ball bearing
construction. Supplied with: 2x A60 (KEN230-0040K), 1x A80
(KEN230-0050K) and 1x A120 (KEN230-0060K) 50mm grinding discs.
Disc size: 50 x 4 x 9.6mm (2" x 5/32" x 3/8").
Air inlet thread: 1/4" NPT. Minimum air hose
size (ID): 3/8" (10mm).
Air pressure: 90psi/6.3bar.
Air consumption: 4cfm*.
Sound pressure level: 82.88dBA.
Sound power level: 93.88dBA.
Vibration level: 2.93m/s².
Vibration Uncertainty K: 0.79m/s².
Overall length: 129mm.
*Based on a 15 second cycle per minute average use.
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 0.25in. |
Brand | Kobe Green Line |
EAN | 5036140019430 |
ECLASS Code | 21051309 |
Exhaust Location | Side |
Height | 83mm |
Includes | (4)Grinding Discs |
Item | Air Mini Die Grinder |
Length | 129mm |
MFR Part No. | FAG050m |
Model Number | FAG050m |
No Load Speed | 20,000rpm |
Noise / Vibration Information | Vibration Level: 2.93m/s² Vibration Uncertainty K: 0.79m/s² |
Power | 225W |
Power Source | Air |
Throttle Features | Safety Release Throttle Variable Speed |
UNSPSC Code | 27112704 |
Weight | 0.5kg |