R2328.33
Ex VAT
R2677.58
Inc VAT
Product Details
Product Specification
Product Documents
HP2090K
Supplied with flat chisel, spot weld breaker, taper punch, rivet cutter and sheet metal cutter. Hard hitting long stroke. Accepts all standard 0.401" shank tools. 1/4" NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption.
Features and Benefits
• Hard hitting long stroke
• Highly durable, effective chisels
Technical Information
Stroke length: 90mm
Sound pressure level: 105dBA
Sound power level: 118dBA
Vibration level: 11.5m/s²
Overall length: 230mm
*Based on a 15 second cycle per minute average use.
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 1/4 NPT |
Blows per Minute | 2,000bpm |
Brand | Kobe Red Line |
Compatible Hose Inner Diameter | 10mm |
EAN | 5036140089310 |
ECLASS Code | 21060400 |
Handle Style | Pistol Grip |
Includes | 1/4 NPT Nipple Flat Chisel Mini Oiler Pistol Grip Hammer Retainer Spring Rivet Cutter Set of five 0.401" Shank Point Sheet Metal Cutter Spot Weld Breaker Taper Punch |
Material | Alloy Steel |
MFR Part No. | HP2090K |
Model Number | HP2090K |
Overall Height | 160mm |
Overall Length | 200mm |
Overall Width | 50mm |
Speed Features | Single Speed |
Stroke Length | 90mm |
UNSPSC Code | 27131504 |
Weight | 1.8kg |