noscriptKennedy 24030, Pin Spanner, Angle Grinder Pin Spanner, Yellow, Closed, 3.4mm | Cromwell Tools
logo

Kennedy

24030, Pin Spanner, Angle Grinder Pin Spanner, Yellow, Closed, 3.4mm

SKU:

KEN2802590K

R163.78

Ex VAT

R188.35

Inc VAT

IN STOCK (38)

    Product Details

    For use with locknuts on angle grinders when fitting or removing abrasive disc.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140347663

    For Use With

    Makita 125mm

    Item

    Pin Spanners

    MFR Part No.

    24030

    Pin Diameter

    3.4mm

    Pitch

    28mm

    Type

    Angle Grinder Pin Spanner

    UNSPSC Code

    27111714

    Weight

    110g