logo

Kennedy

Brazed Tool, 110, For use with Bar Turning, K20

SKU:

KEN1002290K

R796.89

Ex VAT

R916.42

Inc VAT

IN STOCK (23)

    Product Details

    Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.


    K20: General-purpose tools for most applications. Ideal for machining cast iron, non-ferrous metals, bakelite etc. Combines wear resistance with toughness when rough turning at moderate cutting speeds. Suitable for high feed rates.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Clearance Angle

    6°

    Cutting Direction

    Right Hand

    EAN

    5036140094673

    ECLASS Code

    21010901

    ISO Category Grade

    K

    ISO Cut

    K20

    Material Application

    Cast Iron Non-Ferrous Metal

    Overall Length

    5-1/2in.

    Shank Height

    3/4in.

    Shank Width

    3/4in.

    Standards Met

    ISO DIN BHMA

    Tip Material

    Carbide

    Tool Number

    110

    Tool Type

    Bar Turning

    UNSPSC Code

    23241601