noscriptSherwood Parallel Hand Reamer, 30mm x 124mm, High Speed Steel | Cromwell Tools
logo

Sherwood

Parallel Hand Reamer, 30mm x 124mm, High Speed Steel

SKU:

SHR0652148B

R3638.56

Ex VAT

R4184.34

Inc VAT

IN STOCK (2)

    Product Details

    Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. The HSS straight shank parallel hand reamers are manufactured from hardy high speed steel for effective durability and cutting performance.


    Feratures and Benefits
    • HSS construction for increased durability and prolonged tool lifespan
    • Produces a close tolerance surface finish


    Notes
    • Manufactured to BS 328 : Part 4 : 1990 and DIN 206B.
    • Right handed cutting direction
    • Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007.
    • Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005.
    • Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006.
    • Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008.
    • Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009.
    • Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutting Direction

    Right Hand

    Diameter Tolerance

    +0.017 to -0.009

    EAN

    5036140177697

    ECLASS Code

    21010400

    Flute Length

    124mm

    Flute Type

    Left Hand Spiral

    Material

    High Speed Steel

    Number of Flutes

    10

    Overall Length

    247mm

    Reamer Diameter

    30mm

    Reamer Type

    Fixed

    Shank Type

    Straight

    Standards Met

    BS 328-4 DIN 206B

    UNSPSC Code

    23241611