noscriptSherwood Parallel Hand Reamer, 12.5mm x 76mm, High Speed Steel | Cromwell Tools
logo

Sherwood

Parallel Hand Reamer, 12.5mm x 76mm, High Speed Steel

SKU:

SHR0652128E

R723.56

Ex VAT

R832.09

Inc VAT

IN STOCK (1)

    Product Details

    Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. The HSS straight shank parallel hand reamers are manufactured from hardy high speed steel for effective durability and cutting performance.


    Feratures and Benefits
    • HSS construction for increased durability and prolonged tool lifespan
    • Produces a close tolerance surface finish


    Notes
    • Manufactured to BS 328 : Part 4 : 1990 and DIN 206B.
    • Right handed cutting direction
    • Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007.
    • Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005.
    • Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006.
    • Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008.
    • Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009.
    • Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutting Direction

    Right Hand

    Diameter Tolerance

    +0.015 to -0.008

    EAN

    5036140177567

    ECLASS Code

    21010400

    Flute Length

    76mm

    Flute Type

    Left Hand Spiral

    Material

    High Speed Steel

    Number of Flutes

    6

    Overall Length

    152mm

    Reamer Diameter

    12.5mm

    Reamer Type

    Fixed

    Shank Type

    Straight

    Standards Met

    BS 328-4 DIN 206B

    UNSPSC Code

    23241611