R289.67
Ex VAT
R333.12
Inc VAT
13 Variations Available
Product Details
Product Specification
IS0 529 - Straight Flute Individual Sizes - Second.
Thread Forms are Class 2 medium fit tolerance.
Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.
Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute Hand
Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series.
Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Second |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 5036140278486 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 3 |
Overall Length | 53mm |
Shank Diameter | 4.5mm |
Square Width | 3.55mm |
Thread Direction | Right Hand |
Thread Length | 13mm |
Thread Size | No.8 |
Thread Standard | UNC |
Threading Tap Type | Hand Tap |
TPI | 32 |
UNSPSC Code | 27112806 |