R111.22
Ex VAT
R127.90
Inc VAT
28 Variations Available
Product Details
Product Specification
Metric fine straight flute ground thread plug taps are the general purpose option for thread cutting in most materials.
Features and Benefits
• HSS bright finish construction for increased durability and tool lifespan
• Class 2 thread forms / medium fit tolerance
• Precision ground flutes for greater cutting accuracy
• Right hand cutting direction
Typical Applications
• Steel
• Cast-iron
• Stainless steel
• Right hand rotation
Standards
• Tap dimensions to ISO529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140277755 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Material | High Speed Steel |
Material Application | Cast Iron Stainless Steel Steel |
Number of Flutes | 3 |
Overall Length | 55mm |
Pitch | 0.5mm |
Shank Diameter | 6mm |
Square Width | 5mm |
Thread Direction | Right Hand |
Thread Length | 15mm |
Thread Size | M6 |
Thread Standard | Metric Fine |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |