SKU:
SHR0850330J
R121.00
Ex VAT
R139.15
Inc VAT
8 Variations Available
Product Details
Product Specification
Metric coarse, long series straight flute, high speed steel ground thread plug tap for general purpose use.
Features and Benefits
• Metric coarse thread standard
• 3 flutes
• Long series straight shank construction
• 6H Class of fit
• Precision ground flutes
• Plug chamfer tap
• High speed steel
• Bright finish
• Right hand thread direction
• Class 2 thread forms - medium fit tolerance
Typical Applications
• Cast iron
• General purpose
• Steel
• Stainless steel
Standards
• IS0 529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140179592 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Material | High Speed Steel |
Number of Flutes | 3 |
Overall Length | 79mm |
Pitch | 0.8mm |
Shank Diameter | 4mm |
Square Width | 4mm |
Thread Direction | Right Hand |
Thread Length | 16mm |
Thread Size | M5 |
Thread Standard | Metric Coarse |
Threading Tap Type | Hand Tap |
UNSPSC Code | 27112806 |