SKU:
SWT1857518G
R430.22
Ex VAT
R494.75
Inc VAT
6 Variations Available
Product Details
Product Specification
Made from a durable high speed steel HSS-EV green ring fluteless taps are designed for efficient stock removal with their coarse ground construction.
Features and Benefits
• HSS construction for excellent durability
• Coarse ground for efficient stock removal during machining
• Lubrication grooves are a feature of all taps of M3.0 and over
• Fluteless with a bright finish for excellent heat and wear resistance
• Ideal for through and blind holes
Standards
• Taper lead to DIN form B
• (3.5 x P to 5.5 x P). Tapping tolerance to 6H
• ISO Metric Coarse
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6H |
EAN | 5036140209756 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Vanadium High Speed Steel |
Material Application | Brass Copper |
Material Grade | M35 |
Overall Length | 70mm |
Pitch | 0.8mm |
Shank Diameter | 6mm |
Square Width | 4.9mm |
Tap Type | Fluteless |
Thread Direction | Right Hand |
Thread Length | 15mm |
Thread Size | M5 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |