SKU:
SWT1854533P
R1575.44
Ex VAT
R1811.76
Inc VAT
7 Variations Available
Product Details
Product Specification
Right Hand Cutting - Left Hand Spiral Flute
HSS-PM Nitride Finish. For through holes. Left hand spiral. Taper lead to DIN form D (3.5 x P to 5 x P). Tapping tolerance to 6HX.
ISO Metric Coarse
Helix angle 15°.
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6HX |
EAN | 5036140209244 |
ECLASS Code | 21010210 |
Finish/Coating | Nitride |
Helix Angle | 15° |
Individual or Set | Individual |
Material | Powdered Metal High Speed Steel |
Material Application | Nickel Titanium Alloys |
Number of Flutes | 3 |
Overall Length | 110mm |
Pitch | 1.75mm |
Shank Diameter | 9mm |
Square Width | 7mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 29mm |
Thread Size | M12 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |