SKU:
SWT1853141B
R600.11
Ex VAT
R690.13
Inc VAT
4 Variations Available
Product Details
Product Specification
Spiral Flute (BLF) - UNC
HSS-EV Oxidised Finish. For shorter blind holes. Taper lead to DIN form C (3 x P). Tapping tolerance to 6H. Manufactured to DIN 371/376.
UNC - Unified National Coarse Bright Finish
Tapping tolerance to 2B.
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 2B |
EAN | 5036140374058 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Helix Angle | 45° |
Individual or Set | Individual |
Material | Vanadium High Speed Steel |
Material Application | Stainless Steel |
Material Grade | M35 |
Number of Flutes | 3 |
Overall Length | 80mm |
Shank Diameter | 7mm |
Square Width | 3.4mm |
Tap Type | Spiral Flute |
Tapping Depth | 15.75mm |
Thread Direction | Right Hand |
Thread Length | 17mm |
Thread Size | 1/4in. |
Thread Standard | UNC |
Threading Tap Type | Machine Tap |
TPI | 20 |
UNSPSC Code | 27112806 |