SKU:
SHR0850370F
R319.00
Ex VAT
R366.85
Inc VAT
16 Variations Available
Product Details
Product Specification
Product Documents
Sherwood HSS coarse ground thread spiral flute taps are manufactured from high speed steel with a black oxide finish for improved wear and heat resistance. Ideal for use on a wide range of materials including steel and stainless steel, the precision ground flutes offer excellent cutting accuracy.
Features and Benefits
• Manufactured from high speed steel for improved rigidity
• Oxidised finish for greater heat resistance and reduced wear
• Precision ground flutes for greater cutting accuracy
Material Applications
• Steel
• Stainless steel
Standards
• Class 2 thread forms
• Tap dimensions conform to ISO529
Attribute | Value |
---|---|
Brand | Sherwood |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140179783 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Helix Angle | 45° |
Individual or Set | Individual |
ISO Category | M P |
Material | High Speed Steel |
Material Application | Stainless Steel Steel |
Material Grade | M2 |
Number of Flutes | 3 |
Overall Length | 66mm |
Pitch | 1mm |
Shank Diameter | 6.3mm |
Square Width | 5mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 19mm |
Thread Size | M6 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |