R1089.00
Ex VAT
R1252.35
Inc VAT
Product Details
Product Specification
The Swiss+Burr hand chamfering and countersinking set features and interchangeable ergonomic grip handle with an F type blade holder and F20 countersink. A fast, effective and efficient way of deburring holes, slots and edges the modular system of interchangeable handles, holders and blades designed to cover all applications.
Features and Benefits
• Ergonomic grip handle for added user comfort
• Interchangeable blade and countersink for easy changeover during handheld applications
• Can be used with with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram
Contents
• 1x ergonomic handle, 1x F type blade holder and 1x F20 countersink
Typical Applications
• Hand countersinking
• Hand Deburring
Notes
• For hole edges up to 20.00mm
Attribute | Value |
---|---|
Brand | SwissBurr |
Deburring Application | Hole, Edge |
EAN | 5036140043626 |
MFR Part No. | 155-00048 |
Number of Pieces | 3 |
Set Contents | F20 Countersink F Holder Type A Universal Handle |
Set Type | Hand Chamfering & Countersinking |
Trade Letter | A F |
UNSPSC Code | 27111526 |