R151.56
Ex VAT
R174.29
Inc VAT
26 Variations Available
Product Details
Product Specification
BS 1127.
For use in diestocks to produce external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | BS 1127 |
EAN | 5036140183513 |
ECLASS Code | 21010200 |
Material | High Speed Steel |
Outside Diameter | 1in. |
Thickness | 3/8mm |
Thread Direction | Right Hand |
Thread Size | M8 x 0.75 |
Thread Standard | Metric Fine |
UNSPSC Code | 27112805 |