R268.89
Ex VAT
R309.22
Inc VAT
14 Variations Available
Product Details
Product Specification
ISO 529.
For use in diestocks to produce external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Class of Fit | 2A |
Dimensions Standard | BS 1127 |
EAN | 5036140184268 |
ECLASS Code | 21010200 |
Material | High Speed Steel |
Thickness | 7/16mm |
Thread Direction | Right Hand |
Thread Size | 7/16in. x 20 |
Thread Standard | UNF |
UNSPSC Code | 27112805 |