logo

Sherwood

Metric Fine, Threading Die, M12 x 1.25, High Speed Steel, Right Hand

SKU:

SHR0862150K

R205.33

Ex VAT

R236.13

Inc VAT

IN STOCK (26)

    Product Details

    BS 1127.
    For use in diestocks to produce external screw threads.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Dimensions Standard

    BS 1127

    EAN

    5036140183582

    ECLASS Code

    21010200

    Material

    High Speed Steel

    Outside Diameter

    1-5/16in.

    Thickness

    7/16mm

    Thread Direction

    Right Hand

    Thread Size

    M12 x 1.25

    Thread Standard

    Metric Fine

    UNSPSC Code

    27112805