R151.56
Ex VAT
R174.29
Inc VAT
4 Variations Available
Product Details
Product Specification
ISO 2284
For use in diestocks to produce external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | ISO 2284 |
EAN | 5036140185050 |
ECLASS Code | 21010200 |
Material | High Speed Steel |
Outside Diameter | 1in. |
Thread Direction | Right Hand |
Thread Size | 1/8in. x 28 |
Thread Standard | BSPT |
UNSPSC Code | 27112805 |