R102.67
Ex VAT
R118.07
Inc VAT
13 Variations Available
Product Details
Product Specification
BS 1127
For use in diestocks to produce external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | BS 1127 |
EAN | 5036140183933 |
ECLASS Code | 21010200 |
Material | High Speed Steel |
Thickness | 3/8mm |
Thread Direction | Right Hand |
Thread Size | 1/4in. x 20 |
Thread Standard | UNC |
UNSPSC Code | 27112805 |