noscriptSwissTech 30°, Hi-Helix End Mill, 6.0mm, 4 fl, Cobalt High Speed Steel, TiAlN | Cromwell Tools
logo

SwissTech

30°, Hi-Helix End Mill, 6.0mm, 4 fl, Cobalt High Speed Steel, TiAlN

SKU:

SWT1659206A

R633.11

Ex VAT

R728.08

Inc VAT

OUT OF STOCK

    Product Details

    Series 92 - Long Series
    Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to k10. Shank diameter to h6.


    The combination of HSS-E PM and TiALN provides a cutter that is ideally suited to dry and semi-dry machining of materials up to 45 HRC, stainless steels and Aerospace alloys.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutter Diameter

    6mm

    Cutter Diameter Tolerance

    K10

    Cutting Direction

    Right Hand

    EAN

    5036140207813

    ECLASS Code

    21010500

    Finish/Coating

    TiAlN

    Flute Length

    24mm

    Helix Angle

    30°

    Helix Direction

    Right Hand

    Length Type

    Long

    Material

    Cobalt High Speed Steel

    Material Grade

    M35

    Milling Application

    Finishing Profiling Semi-finishing Slotting

    Number of Flutes

    4mm

    Overall Length

    68mm

    Plunge Type

    Centre Cutting

    Shank Diameter

    6mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 1835B DIN 844

    UNSPSC Code

    23241614