SKU:
SWT1659812A
R1478.89
Ex VAT
R1700.72
Inc VAT
5 Variations Available
Product Details
Product Specification
Series 98 - Regular
45° high helix, fine pitch, centre cutting. Weldon shank to DIN 1835B. Shank diameter to h6. Dimensions to DIN 844.
The latest enhancement of the SwissTech range, these cutters deliver excellent performance when cutting difficult materials, even at high speeds.
Manufactured from premium PM (Powder Metallurgy) tool steel, with an excellent cutting geometry. Designed for strength and rigidity, minimising vibration in high speed cutting applications and providing improved productivity.
These cutters are further enhanced by the SwissTech Peak Power? coating, suiting dry cutting applications, having higher oxidization resistance and hot-hardness than conventional TiALN or TiCN coatings, withstanding the high thermal loads associated with high speed cutting applications.
Attribute | Value |
---|---|
Brand | SwissTech |
Cutter Diameter | 12mm |
Cutting Direction | Right Hand |
EAN | 5036140288584 |
ECLASS Code | 21010500 |
End Mill Type | Square |
Finish/Coating | Peak Power |
Flute Length | 26mm |
Helix Angle | 45° |
Material | Cobalt High Speed Steel |
Number of Flutes | 4 |
Overall Length | 83mm |
Pitch | Fine |
Plunge Type | Centre Cutting |
Shank Diameter | 12mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
UNSPSC Code | 23241614 |