R402.11
Ex VAT
R462.43
Inc VAT
7 Variations Available
Product Details
Product Specification
Regular Series.
4 flute ripper cutters. Manufactured from sintered HSS-EV extra vanadium steel. Knuckle form, h8 tolerance. Standard length. Dimensions to DIN 844. Shank to DIN 1835D.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 8mm |
Cutter Diameter Tolerance | h8 |
Cutter Style | Roughing |
Cutting Direction | Right Hand |
EAN | 5036140175426 |
ECLASS Code | 21010500 |
Finish/Coating | Uncoated |
Flute Length | 20mm |
Material | Vanadium High Speed Steel |
Material Grade | M35 |
Number of Flutes | 4 |
Overall Length | 70mm |
Plunge Type | Non-centre Cutting |
Shank Diameter | 8mm |
Shank Type | Threaded |
Standards Met | DIN 1835D DIN 844 |
UNSPSC Code | 23241614 |