logo

Sherwood

Ripper, 6mm, Threaded Shank, 4fl, Vanadium High Speed Steel, Uncoated, M35

SKU:

SHR0612600A

R267.67

Ex VAT

R307.82

Inc VAT

IN STOCK (50+)

    Product Details

    Regular Series.
    4 flute ripper cutters. Manufactured from sintered HSS-EV extra vanadium steel. Knuckle form, h8 tolerance. Standard length. Dimensions to DIN 844. Shank to DIN 1835D.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutter Diameter

    6mm

    Cutter Diameter Tolerance

    h8

    Cutter Style

    Roughing

    Cutting Direction

    Right Hand

    EAN

    5036140175419

    ECLASS Code

    21010500

    Finish/Coating

    Uncoated

    Flute Length

    15mm

    Material

    Vanadium High Speed Steel

    Material Grade

    M35

    Number of Flutes

    4

    Overall Length

    58mm

    Plunge Type

    Non-centre Cutting

    Shank Diameter

    6mm

    Shank Type

    Threaded

    Standards Met

    DIN 1835D DIN 844

    UNSPSC Code

    23241614