noscriptSherwood Ripper, 20mm, Threaded Shank, 4fl, Vanadium High Speed Steel, Uncoated, M35 | Cromwell Tools
logo

Sherwood

Ripper, 20mm, Threaded Shank, 4fl, Vanadium High Speed Steel, Uncoated, M35

SKU:

SHR0612625F

R988.78

Ex VAT

R1137.10

Inc VAT

IN STOCK (17)

    Product Details

    Regular Series.
    4 flute ripper cutters. Manufactured from sintered HSS-EV extra vanadium steel.
    Knuckle form. h8 tolerance. Standard length. Dimensions to DIN 844. Shank to DIN 1835D.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutter Diameter

    20mm

    Cutter Diameter Tolerance

    h8

    Cutter Style

    Roughing

    Cutting Direction

    Right Hand

    EAN

    5036140175532

    ECLASS Code

    21010500

    Finish/Coating

    Uncoated

    Flute Length

    47mm

    Material

    Vanadium High Speed Steel

    Material Grade

    M35

    Number of Flutes

    4

    Overall Length

    110mm

    Plunge Type

    Non-centre Cutting

    Shank Diameter

    20mm

    Shank Type

    Threaded

    Standards Met

    DIN 1835D DIN 844

    UNSPSC Code

    23241614