logo

Sherwood

Ripper, 10mm, Threaded Shank, 4fl, Vanadium High Speed Steel, Uncoated, M35

SKU:

SHR0612542C

R358.11

Ex VAT

R411.83

Inc VAT

IN STOCK (23)

    Product Details

    Regular Series.
    Industrial quality for shaping and forming metal components. 4 flute ripper cutters. Manufactured from sintered HSS-EV extra vanadium steel. Knuckle form, h8 tolerance, standard length. Shank to DIN 1835B.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Cutter Diameter

    10mm

    Cutter Diameter Tolerance

    h8

    Cutter Style

    Roughing

    Cutting Direction

    Right Hand

    EAN

    5036140273689

    ECLASS Code

    21010500

    Finish/Coating

    Uncoated

    Flute Length

    22mm

    Material

    Vanadium High Speed Steel

    Material Grade

    M35

    Number of Flutes

    4

    Overall Length

    72mm

    Plunge Type

    Non-centre Cutting

    Shank Diameter

    10mm

    Shank Type

    Threaded

    Standards Met

    DIN 1835B

    UNSPSC Code

    23241614