R299.44
Ex VAT
R344.36
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
FC03 - Knurled Nut
Material: Medium Carbon Steel.
Hardness: HRC 30 - 35.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
B | 12mm |
Brand | Indexa |
C | 25mm |
Dimensions | M16 |
EAN | 5036140377905 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT03-1630 |
Series | FC03 |
Surface Finish | Black Oxide |
Type | Knurled Nut |
UNSPSC Code | 23153402 |