R1038.89
Ex VAT
R1194.72
Inc VAT
Product Details
Product Specification
Product Documents
Precision swivel ball that can be used either as a contact bolt or rest pad. As contact pads these swivel ball units are ideal for evenly distributing clamping pressure on sloped or uneven surfaces.
Material:
Body - Medium Carbon Steel.
Ball - Through Hardened Steel EN 31.
Hardness:
Bolt - HRC 35.
Ball - HRC 62.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
B | 26mm |
Brand | Indexa |
C | 42mm |
Clamp Style | Serrated Point |
Dimensions | M16 |
EAN | 5036140085091 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT01-1627 |
Series | FC01 |
Standards Met | EN 31 |
Surface Finish | Black Oxide |
Type | Plain Ball End |
UNSPSC Code | 23153402 |