noscriptSherwood Die Nut, M8 x 1.25 x 1.25, Metric Coarse, High Speed Steel, Right Hand | Cromwell Tools
logo

Sherwood

Die Nut, M8 x 1.25 x 1.25, Metric Coarse, High Speed Steel, Right Hand

SKU:

SHR0861450K

R207.78

Ex VAT

R238.95

Inc VAT

IN STOCK (50+)

    Product Details

    For use with spanners to clean and repair existing external screw threads.


    Features and Benefits
    • Manufactured from durable high-speed steel
    • Cleans and repair existing external screw threads


    Standards
    • BS 1127


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Dimensions Standard

    BS 1127

    EAN

    5036140183377

    ECLASS Code

    21010200

    Hex Width

    0.82in.

    Material

    High Speed Steel

    Pitch

    1.25mm

    Thickness

    5/16in.

    Thread Direction

    Right Hand

    Thread Size

    M8 x 1.25

    Thread Standard

    Metric Coarse

    UNSPSC Code

    27112805