logo

Kennedy

90°, Countersink, 5.0 - 10.0mm, Straight Shank, 1 fl, Cobalt High Speed Steel

SKU:

KEN0202100K

R369.11

Ex VAT

R424.48

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from M35 HSS and used for the deburring and chamfering of most metals and plastics. Features straight shanks and manufactured to BS 328 : Part 5 : 1983.


    • Single hole head with nclusive angle of 90° for excellent cutting performance
    • Manufactured from M35 HSS for increased toughness
    • Uncoated with good heat and wear resistance


    Typical Applications
    •Countersinking


    Standards
    • Manufactured to BS 328 : Part 5 : 1983


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Countersink Angle

    90°

    Cutting Diameter

    5 - 10mm

    EAN

    5036140269811

    ECLASS Code

    36600201

    Finish/Coating

    Uncoated

    Head Type

    Single Hole

    Material

    Cobalt High Speed Steel

    Number of Flutes

    1

    Overall Length

    30.5mm

    Shank Diameter

    8mm

    Shank Type

    Straight

    Standards Met

    BS 328

    UNSPSC Code

    23241603