R893.44
Ex VAT
R1027.46
Inc VAT
7 Variations Available
Product Details
Product Specification
Suitable for deburring and chamfering most metals and plastics. Manufactured to BS328:Part 5:1983. 90° inclusive angle.
Attribute | Value |
---|---|
Brand | Sherwood |
Countersink Angle | 90° |
Cutting Diameter | 25mm |
EAN | 5036140161917 |
ECLASS Code | 36600201 |
Finish/Coating | Uncoated |
Head Type | Multiple Flute |
Material | Cobalt High Speed Steel |
Number of Flutes | 3 |
Shank Type | Tapered |
Taper Shank Size | MT2 |
UNSPSC Code | 23241603 |